Buy more than* S$200* and get FREE SHIPPING

Swing Handles

Purpose
Power distribution panels, Access doors, Maintenance doors, Storage rooms
Key
K/A No.G200. 1 key is attached.
Mounting Plate Thickness (mm)
1.2-2.3
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Please pull up and turn handle to open.
Finishing
Silver Color Painting
Weight (g)
197
Classification
Facilities, Machinery
Material
Zinc-Alloy Die-Casting
Specification
With key (K/A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-107-2 01188583 12.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products