Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flush Handles

5.00 (3)
Purpose
Access doors, Control panels, Power distribution panels, Cabinets
Key
Same key number is No.G200. The key comes with two., K/A No.G200. 2 keys are attached.
Mounting Plate Thickness (mm)
-3, (Max.)3
Opreration Method
Left and right without permission of the change should be to invert the latch. Handle Press cylinder part and got up, stopper plate will be unlocked., Left/right hand use can be changed by turning over (reversing) the position of stopper plate.
Finishing
Satin chrome color paint finish, Satin Chrome Painting
Weight (g)
209, 209
Classification
Architecture, Building
Material
Zinc die-casting (ZDC), Zinc-Alloy Die-Casting
Specification
With key (K/A), With lock-release knob
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-174KE-2 01188617 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replacement
5
From Japan
On 2018-05-29 15:03:38
Originally attached was the type of hex was a hexagon, but the mountain was easily snagged so I replaced it for this type. It is comfortable. I should have exchanged it as soon as possible.
This review is about item#1188617.
Replacement of pipe space door handle
5
From Japan
On 2017-09-16 09:02:36
Hexagon socket used before was replaced. I am very satisfied.
This review is about item#1188617.
For defective parts replacement
5
From Japan
On 2015-06-17 18:54:45
The thing that was previously installed was a hex key hole. During use, the keyhole piles disappeared and it became impossible to lock it. I think that Kaizan will not be crushed because the type purchased this time is a normal key type this time.
This review is about item#01188617.

Related Products