Buy more than* S$200* and get FREE SHIPPING

Burnt or, dirty cast iron for arc welding rod MAGNA 720 1/8 "- 10G - 3.17MM

Material Specification
Fe,C,Si,Mn
Current Range (A)
70-110
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
...see all>
Product Options
ADD TO CART
Tensile Strength (kgf/mm2) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (kgf/mm2) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 0.25 1pack(7pc) 1 EM720B02 01186115 50.99 SGD
In stock
- 2 1pack(67pc) 1 EM720B20 01186088 319.99 SGD
Shipped after 2018-01-31
- 0.5 1pack(16pc) 1 EM720B05 01186106 92.99 SGD
Shipped after 2018-02-02
- 1 1pack(34pc) 1 EM720B10 01186097 169.99 SGD
Shipped after 2018-02-02
ADD TO CART