Buy more than* S$200* and get FREE SHIPPING

Phantom F-200

4.00 (2)
Material (toe core)
L species equivalent steel toe for light work
Foot Width
3E, 3E
Standard Weight (g/1 leg)
380(26cm), 380(26cm)
Material (Sole)
Rubber bottom
Material (Skin)
Synthetic leather / synthetic fiber
Length (cm)
20(26cm), 20(26cm)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 F-200 01166086 58.99 SGD
Shipped after 2018-01-26
25.5, 25.5 1Pair 1 F-200 01166077 55.99 SGD
Shipped after 2018-01-26
26.5, 26.5 1Pair 1 F-200 01166095 58.99 SGD
Shipped after 2018-01-26
28, 28 1Pair 1 F-200 01166113 58.99 SGD
Shipped after 2018-01-26
24.5, 24.5 1Pair 1 F-200 01166052 58.99 SGD
Shipped after 2018-01-26
25, 25 1Pair 1 F-200 01166068 58.99 SGD
Shipped after 2018-01-26
27, 27 1Pair 1 F-200 01166104 58.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning in incinerator
3
From Japan
On 2017-03-25 18:42:51
It is lightweight and comfortable to wear, but the ankle part is a nylon mesh fabric and there is also concern about protection
This review is about item#1166095.
During machine repair
5
From Japan
On 2014-08-26 20:24:03
Lightweight and easy to wear!
This review is about item#01166077.

Related Products