Buy more than* S$200* and get FREE SHIPPING

Recycled Resin Pallet

4.79 (19)
Proportion Dynamic Load (kg)
1000
Weight (kg)
19
Dimension (mm)
1100x1100xH140
Material
Recycling of containers and packaging materials
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 RE-1 01193483 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
19 Customer Reviews
The reviews are automatic translation.
It is good because it is cheap
4
From Japan
On 2017-07-10 10:42:59
For the time being cheap so I often use it for packing at export. However, it is heavy because it is heavy. However, because it is cheap somehow from a lightweight one way pallet, I am using here when it is a ship. It is good if the strength drops a little more so it will be lighter and cheaper to come out though.
This review is about item#01193483.
For loading and unloading machines
5
From Japan
On 2017-03-01 17:06:16
Cost-effective Because it is a resin material, it is convenient to carry and is handy. I bought Ripi because it was a good product.
This review is about item#1193483.
When shipment of baggage
4
From Japan
On 2016-11-28 15:23:39
The palette I used before was light and easy to handle, but it cracked well and there was a problem in durability. Although the weight of the pallet purchased this time is somewhat heavy, even women can handle easily, and I like the sturdier place than anything else.
This review is about item#1193483.
When putting things outdoors
5
From Japan
On 2016-11-21 16:49:41
Since it is used outdoors, we will use it from now on to confirm durability.
This review is about item#1193483.
When moving baggage
5
From Japan
On 2016-11-14 20:37:32
I'm pretty sure that shipping is fast and firm.
This review is about item#1193483.
Package transportation
4
From Japan
On 2016-10-03 16:53:04
It is an item more than the price. Thank you again if you have the opportunity. Thank you very much.
This review is about item#1193483.
As a pallet at storage of summer, winter tire replacement at warehouse
5
From Japan
On 2016-08-12 16:35:25
It is hard to make a no-brand, it is also sufficient for load-bearing and strength.
This review is about item#1193483.
Move
5
From Japan
On 2016-08-05 10:10:50
Good texture and more versatile
This review is about item#01193483.
Other
5
From Japan
On 2016-04-13 19:14:04
I used it to fill the step when storing the motorcycle in a container, but it was light, durable and easy to use.
This review is about item#01193483.
Returning measured sample
5
From Japan
On 2015-11-13 08:38:47
I reviewed the purchase at another company, but I was abandoning the price high. It is satisfactory that you can buy it cheaply by Hattarou. The surface is also not mesh-shaped, inserting fingers etc., there is no worry of injury.
This review is about item#01193483.

Related Products