Buy more than* S$200* and get FREE SHIPPING

Inner Cable for ATB/MTB/ROAD Shifts

5.00 (2)
Dimensions (phi mm)
1.2
Color
Silver
Dimension (mm)
2500
Material
stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 01214097 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of shift wire
5
From Japan
On 2017-10-02 23:01:09
You better exercise yourself and work hard rather than asking the bicycle shop after all It is better to arrange the wire cutter because it has cheap things less than 1000 yen
This review is about item#1214097.
Multi-stage mummery
5
From Japan
On 2016-09-29 17:10:05
This length was necessary because it was full outerwear because it was used for multistage of mummy calli. It was easy to process and easy to use.
This review is about item#1214097.

Related Products