Buy more than* S$200* and get FREE SHIPPING

ATB Wide Wire Basket

5.00 (2)
Purpose
Front basket for bicycles with cantilever base
Upper Dimensions (mm)
400x230
Lower Dimension (mm)
355x170
Processing
PE coating (basket)
Weight (g)
1465(*ATB-W2/865,ATB-FR/600)
Height (mm)
130-185
Color
Clear / CP
Material
steel
Accessories
Mounting bracket, ATB over FR (carriers)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 01214422 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2016-05-21 19:01:17
I installed it in a 24-inch MTB for children, which is big. I'm satisfied with the kids as they go through the swimming school as well as getting in.
This review is about item#01214422.
bicycle
5
From Japan
On 2015-06-18 17:28:28
Choose this product by saying that the student bag enters in size. The carrier is the same as what is sold separately. Mounting screws etc are also available in excess without deficiency.
This review is about item#01214422.

Related Products