Buy more than* S$200* and get FREE SHIPPING

Easy Grip

4.50 (8)
Handle Diameter (phi mm)
22.2
Color
black
Overall Length (mm)
120
Accessories
end cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Pair 1 01214447 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For mountain bike exchange
5
From Japan
On 2017-08-07 23:14:04
It became old and it got sticky so I exchanged it. It is enough for everyday use.
This review is about item#1214447.
Bicycle handle
5
From Japan
On 2017-03-08 15:52:28
In the lock on type, since the load is applied to the carbon handle, the good grip has been lost, so we purchased it. Slim type does not reach ODI or ATI but repeat purchase
This review is about item#1214447.
Change grip
5
From Japan
On 2016-07-24 20:52:21
It is not too hard, not too soft and just good grip condition
This review is about item#01214447.
Used for bicycle refurbishment
5
From Japan
On 2015-08-10 16:25:35
Even in terms of price and quality it is OK for both
This review is about item#01214447.
Used for bicycle refurbishment
5
From Japan
On 2015-08-10 16:03:19
It was also good that it was somewhat longer than normal size due to elasticity also for price
This review is about item#01214447.
Maintenance of bicycle
5
From Japan
On 2015-03-31 09:36:08
It is soft and easy to grasp, I think that it is cheap. Durability is just beginning to use and I do not know. ,
This review is about item#01214447.
grip
2
From Japan
On 2015-03-14 11:00:01
The end cap is thick (for iron hands). Do not enter aluminum handle. Unkind without size inscription.
This review is about item#01214447.
maintenance
4
From Japan
On 2014-07-04 16:41:39
Because it is cheaper than the length, it can be used for replacement of mountain. Since it is a thin and soft material, it is necessary to firmly fix with a bond. The price that we can exchange easily will be the most attractive.
This review is about item#01214447.

Related Products