Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rearview Mirror

2.33 (3)
Caution
For both left and right, For both left and right
Type
Both left
Color
Black White
Material
plastic
Accessories
Allen key
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 01215558 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
bicycle
1
From Japan
On 2016-01-28 21:56:43
Mirror side of the joint is loose from the time of purchase, the orientation of the mirror will change during the running. Broadcast from the time that I bought was a disappointed and dirty.
This review is about item#01215558.
Bicycle mirror
1
From Japan
On 2016-01-24 13:13:19
Joint of the mirror side will be immediately angle has changed a loose from the time of purchase. You Kaikae.
This review is about item#01215558.
Bicycle commute
5
From Japan
On 2015-05-04 15:18:31
It was attached to the cross bike. Other products were also used in various ways, but this may be the No. 1 legible style
This review is about item#01215558.

Related Products