Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Front Basket

4.00 (5)
Caution
Mounting brackets are required separately. (DW-7N is recommended), Mounting brackets are required separately. (DW-7N is recommended)
Purpose
Bicycle front basket
Bottom Dimension (mm)
Width 300x depth 220
Dimensions (Width W x Height H x Depth D) (mm)
360x290x270
Material
resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Light gray 1PC 1 01215497 38.99 SGD
In stock
gray 1PC 1 01215506 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Basket front basket
2
From Japan
On 2018-03-09 16:45:44
The attachment stay was blank. Since I had the stay that I originally had, I got a chance. Please check product before shipping. The basket itself was okay. It is pretty good to put it in a set with rear.
This review is about item#1215497.
Existing basket was shallow and replaced
5
From Japan
On 2017-12-17 15:00:03
There was also the depth of the basket, so it was better as the strength was firmer than I expected. Installation was also easy.
This review is about item#1215497.
Exchange for old wizzy basket
4
From Japan
On 2017-06-01 16:30:04
I replaced it with a steel wire basket that was easily deformed and rusty. "OGK" of the manufacturer is also famous, and the construction is also solid as it is, but thought that it was good even a little bigger size. At the same time, the back basket was changed to "RB - 005" made by the same OGK, so unified feeling was born in colors and styles with front and rear baskets and the appearance became very good. Since I am parking outdoors, I'd like to expect durability.
This review is about item#1215506.
Maintenance of the city cycle
5
From Japan
On 2015-12-02 13:59:28
It was rusted by the default metal and it looked rusted and it was replaced from this something unreliebable to this product, it was made of resin and light and rusted, and the handle became lighter. Also, it is a product of a manufacturer making sports cycle helmets so I am satisfied with being strong.
This review is about item#01215497.
Exchange due to aging of metal basket
4
From Japan
On 2014-08-24 16:44:35
Rust develops immediately due to scratches or the like in a metal case, but since it is made of plastic, there is no worry of rusting. Since the mounting part is poor, it is perfect if there is improvement on that part. I feel that the size is reasonable.
This review is about item#01215506.

Related Products