Buy more than* S$200* and get FREE SHIPPING

Rear Basket

4.80 (5)
Caution
Compatible model: city bicycles with rear carrier (light bicycles, women's bicycle) (However, not compatible for models with special shaped frame), Compatible model: city bicycles with rear carrier (light bicycles, women's bicycle) (However, not compatible for models with special shaped frame)
Purpose
Bicycle rear basket
Capacity (L)
About 31 over about 26
Dimensions (Height H x Width W x Depth D) (mm)
When a guide Dimensions / width 350x in height 270x depth 440 (520) (*) is extending, bottom inside dimension / width 270x depth 350 (420) (*) in the when stretch
Weight (g)
2100 (including the base table)
Color
Aluminum Silver
Material
plastic
Accessories
FC-based platform / B-2 accessories
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 01215235 86.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
shopping
5
From Japan
On 2016-08-28 18:41:40
It is also useful when you carry so that even with handbag in the car. Although tips to removable was roasted is okay if you get used to it.
This review is about item#1215235.
For replacement
4
From Japan
On 2016-06-11 07:53:26
There is rattling a little, but widely be very good.
This review is about item#01215235.
When a lot of shopping
5
From Japan
On 2016-05-23 19:27:49
- I think I'm not enough absolutely just before the car. It is easy to operation to stabilize be better to put things behind. This product is perfect! Enter a lot. It became a favorite.
This review is about item#01215235.
Probably basket of To敢E Zu bicycle?
5
From Japan
On 2016-04-27 18:36:21
You might not Ka Zu much care in the product page, but the length of the basket will be changed. I do not know is heavy stuff, but I think that it is convenient because you can somewhat be moved a little Awashi to those put.
This review is about item#01215235.
shopping
5
From Japan
On 2016-02-25 19:56:44
It was good support, we are satisfied, also want to use.
This review is about item#01215235.

Related Products