Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Basket for Children

Purpose
Front bicycle basket
Upper Dimensions (mm)
285-220x265
Lower Dimension (mm)
250-195x195
Processing
Painting
Height (mm)
205-195
Material
steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
white   1PC 1 01214842 37.99 SGD
In stock
pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01214858 96.99 SGD
Shipped after 2018-06-21
Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01214876 96.99 SGD
Shipped after 2018-06-21
blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01214867 96.99 SGD
Shipped after 2018-06-21
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01214885 96.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products