Buy more than* S$200* and get FREE SHIPPING

Plastic Rear Basket

5.00 (4)
Purpose
Bicycle rear basket
Bottom Dimension (mm)
Width 230x depth 320
Compatible Vehicle Model
Rear carrier with women's car / light vehicles
Dimensions (Width W x Height H x Depth D) (mm)
300x240x350
Material
PP
Accessories
Base board (* different from the specially designed .B-2.)
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Light gray   1PC 1 01215305 -
Discontinued
[x]
B Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01215296 55.99 SGD
Shipped after 2018-05-29
Dark brown   1PC 1 01215287 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Shopping by bicycle use
5
From Japan
On 2018-05-07 18:13:04
Installation is about 5 minutes. Removal of the basket is slightly hard, but it is firmly fixed without rattling. I installed it on my parent's bicycle, I went to buy rice quickly and seemed to be able to carry it comfortably. Also, I was pleased that it was easy to find with a color that I did not see much (tea). For reference, according to the installation instructions load capacity is within 15 ㎏.
This review is about item#1215287.
When there is lots of luggage
5
From Japan
On 2017-06-08 14:40:11
It is a product made by a famous manufacturer made in Japan and is solid. Although detachment is slightly hard, it is not inconvenient because it is not removed frequently.
This review is about item#1215296.
I installed it behind the bicycle.
5
From Japan
On 2015-10-14 18:38:59
I need a little force to desorb. I hope a little slippery is good, but it may not be in handling because it is plastic mutual.
This review is about item#01215305.
I use it when shopping.
5
From Japan
On 2015-04-27 10:50:34
I and my wife use a bicycle, so when I use a bicycle, I will remove it, because I am easy to escape, I am going mind. The baskets that can be attached or detached in nearby stores are saved a great deal because there is nothing to see first.
This review is about item#01215305.

Related Products