Buy more than* S$200* and get FREE SHIPPING

Bicycle Repair Stand

4.75 (12)
Caution
* During the height adjustment, insert more than 100mm to the prop.
Dimensions (Height H x Width W x Depth D) (mm)
560-850x430x307
Withstand Load (kg)
40
Color
Silver
Weight (kg)
2.35
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WST-DX 01214413 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
During maintenance such as bicycle tire change
5
From Japan
On 2018-04-11 19:21:36
It is indispensable for exchanging tires on regular cars, even electric bicycles with accessories with total weight of 40 kg can be safely hooked as they are. Since height can be adjusted easily according to inches, we can correspond to various kinds of cars. Although I use it every day at work, I also bought it for my home. Once you exchange tires yourself, you can get original with the labor cost you ask the bicycle store (laugh)
This review is about item#1214413.
Bicycle maintenance
5
From Japan
On 2018-01-29 18:04:12
It is especially suitable for work of electric bicycle exclusively for children. Work has become easier.
This review is about item#1214413.
Bicycle maintenance
4
From Japan
On 2017-10-16 20:08:43
The body is robust and has a sense of stability. It is very convenient that you can work easily without changing tires or chaining. Depending on the position set on the bicycle, the bicycle may become unstable to some extent, so some ingenuity is necessary.
This review is about item#1214413.
Bicycle Maintenance
5
From Japan
On 2017-07-12 19:20:32
Easy height adjustment. It is a very easy-to-use product, such as support is relatively stable. I also possess things that can not be adjusted in height, but I think that it was good not to have bought two repair tables if I bought this earlier.
This review is about item#1214413.
Bicycle repair
5
From Japan
On 2017-07-11 19:48:11
It is very strong and has a sense of stability. If you do repair your bicycle, this item is recommended. You can also repair punk easily.
This review is about item#1214413.
Bicycle repair
5
From Japan
On 2017-06-04 15:50:32
It is a very good item. Height adjustment is easy and sure. Until now, I was satisfied because it was a screw-stopper type and I had a lot of inconvenience that the pipe was dented during working and it was inconvenient.
This review is about item#1214413.
Bicycle repair
4
From Japan
On 2017-01-20 11:11:17
I want a hook to hook on the frame to stop the runout of the bicycle
This review is about item#1214413.
Cleaning and maintenance of MTB
5
From Japan
On 2016-08-07 08:59:17
You can wash while turning the front wheels and rear wheels just by changing the position and height hooked on the handle (handle part). If you put the back of the saddle, you can lubricate the chain by turning the crank. Because it is slippery at this time it will become outstanding stability feeling by tying the saddle and the handle with the Velcro tape. Anyway it is sturdy and it is widely used with MTB · Road ~ Electric Mamari Chari.
When maintaining the bicycle
5
From Japan
On 2016-08-06 11:19:36
Easy to maintain height by ease of height adjustment according to the size of the bicycle. As for improvement, please wrap the pad so that the frame does not get scratched on the arm part of the pipe. (I am rolling it)
This review is about item#01214413.
Bicycle repair
4
From Japan
On 2016-01-13 15:28:25
The product is very strong compared to the similar product, it is very convenient with the quick attachment. However, there was a big scratch in a prominent place. But it is something to use everyday, oh well. If there are no scratches, it is 100 points.
This review is about item#01214413.

Related Products