Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Basket for Children

3.80 (5)
Purpose
Front bicycle basket
Upper Dimensions (mm)
240-230x205
Lower Dimension (mm)
230-200x158
Processing
Painting
Height (mm)
160-150
Material
steel
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
white   1PC 1 01214894 25.99 SGD
In stock
pink   1PC 1 01214903 25.99 SGD
In stock
blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01214912 32.99 SGD
Shipped after 2018-06-25
black   1PC 1 01214928 25.99 SGD
N/A
Brown   1PC 1 01214937 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Purchase a bicycle cage
5
From Japan
On 2018-06-03 20:05:13
Cycle base Asahi bicycle purchased for the first child Purchased as maintenance for the purpose of keeping on the second person I replaced it. Baby bicycle basket is cheap so far Thank you for handling. Boy seems to be the weakest I thought that I changed my basket to the minimum Very well. Asahiki's bicycle has a solid body It became a feeling that I could still use it with this maintenance. Driver, wrench is necessary for installation. I'm glad I bought it for the time being.
This review is about item#1214937.
I put it on an 18 inch car.
4
From Japan
On 2018-03-23 15:17:19
It seems there is more weight than originally attached, and the handle turns freely if you keep it stand upright. It is not enough that the bicycle will collapse. Fitting is good.
This review is about item#1214928.
Used for children 16 inches
1
From Japan
On 2017-01-30 09:08:46
It is the best size for children. The attachment part on the handle strut side seems to be insufficient in strength, but it crashed in 3 days after it was attached, although it fell down or collided and did not do anything.
This review is about item#1214894.
Exchange of basket
5
From Japan
On 2016-11-02 17:24:04
It looks like a little small but it is something quite good if it looks pricey.
This review is about item#1214894.
For adults in the back basket
4
From Japan
On 2015-05-20 12:20:56
There is "for infants", but a small rear carrier is required, and it is used in combination with a cantical base front carrier. Since the mounting hole of the carrier did not match the mounting hole of this product, it was fixed with a suitable metal fitting. Although the finish of painting and welding also has a dirty part, there is no problem in particular for use, and about 1000 yen is enough quality.
This review is about item#01214937.

Related Products