Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Front Basket

5.00 (2)
Purpose
Front bicycle basket
Base Size (mm)
Width 320x depth 200
Dimensions (Width W x Depth D x Height H) (mm)
410x320x240
Weight (g)
570
Material
plastic
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01215472 44.44 SGD
Shipped after 2017-05-10
Dark brown   1PC 1 01215463 44.44 SGD
Shipped after 2017-05-01
Dark brown   1PC 1 01215454 44.44 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
shopping
5
From Japan
On 2016-09-29 12:50:11
Sounds good. Tote bag also enters smoothly. But that's made of stainless steel that does not rust is considerably heavier, to light if made of resin. There will also OGK so durability (you expect).
This review is about item#1215472.
Electric bicycle
5
From Japan
On 2016-01-30 12:00:10
It is replaced because the front basket of electric bicycles was not cute. Because the resin is good lightly. Luggage a little larger than the front basket that is usually attached to the electric bicycle is also happy to pack a lot.
This review is about item#01215472.

Related Products