Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Basket

5.00 (1)
Purpose
Front bicycle basket
Upper Dimensions (mm)
375x340x275
Lower Dimension (mm)
300-280x205
Height (mm)
240
Color
Black / MIX Brown
Material
Steel / PE (polyethylene)
Accessories
Mounting bracket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 01214946 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I exchanged for a bicycle design change
5
From Japan
On 2014-10-18 11:21:07
The quality was better than I thought, especially the texture and texture of the rattan was good.
This review is about item#01214946.

Related Products