Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Basket

5.00 (5)
Caution
There are some excluded models., There are some excluded models.
Bottom Dimension (mm)
240x190
Compatible Vehicle Model
Compact car / child car / CTB
Dimensions (Width W x Height H x Depth D) (mm)
340x210x290
Material
plastic
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dark brown   1PC 1 01215393 41.99 SGD
In stock
black   1PC 1 01215418 41.99 SGD
In stock
Dark brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01215402 41.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for children's bicycle
5
From Japan
On 2017-10-20 14:10:35
I attached it to a bicycle of a child, but it is just right size and it is solid and kids are pleased.
This review is about item#1215418.
Attach to Mommaari
5
From Japan
On 2017-07-27 21:34:57
It is light, size is just right, bracket is solid and it is a nice basket
This review is about item#1215393.
I attached it to a bicycle of a child.
5
From Japan
On 2016-10-07 22:30:55
It became fashionable. It seems to be sturdy and is likely to be used for a long time. I ordered the metal fittings that I do not have the fixing bracket and have overcome it. I wanted you to write it.
This review is about item#1215393.
I attached it to a bicycle of a child.
5
From Japan
On 2016-10-07 21:16:57
It became fashionable. It seems to be sturdy and is likely to be used for a long time. I ordered the metal fittings that I do not have the fixing bracket and have overcome it. I wanted you to write it.
This review is about item#1215393.
Because there was no bicycle basket.
5
From Japan
On 2016-05-09 18:30:50
It looks pretty cute and strong.
This review is about item#01215393.

Related Products