Buy more than* S$200* and get FREE SHIPPING

Large Basket

4.75 (4)
Bottom Dimension (mm)
420x200
Dimensions (Width W x Depth D x Height H) (mm)
490x300x210
Weight (g)
700
Material
plastic
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Dark brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01215436 55.99 SGD
Shipped after 2018-04-26
black   1PC 1 01215445 55.99 SGD
In stock
Dark brown   1PC 1 01215427 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used as the front basket of the bicycle
5
From Japan
On 2018-01-05 07:59:59
It is very big and useful. I would like to mention that there is a metal fitting as an accessory. I should have read the product review carefully.
This review is about item#01215445.
Bicycle basket
4
From Japan
On 2017-08-09 07:54:18
I picked this item, looking for a basket that is right next to commuter bags. I am satisfied with both appearance and functionality.
This review is about item#01215427.
Commuting shopping
5
From Japan
On 2016-08-16 17:03:02
You can carry a wide business bag without vertically, it is light and excellent. My wife is brown on a black bicycle, I am black on a light blue bicycle. It is the second one.
This review is about item#1215445.
For replacement
5
From Japan
On 2014-11-10 20:49:40
The rear and the design are easy to fit, there are parts to prevent rubbing on the screw part, even if the position of the threaded hole of the installation is also stopped at 3 places there is plenty so that there is plenty of time to prevent the metal fittings from hitting. I am glad of the detailed consideration. There is no complaints that there is a little more height.
This review is about item#01215436.

Related Products