Buy more than* S$200* and get FREE SHIPPING

6061AL Seat Post

5.00 (1)
Slope Angle (degree)
-10-+20
Offset
17mm
Length (mm)
350
Material
# 6061 aluminum
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.2 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 01236402 30.99 SGD
Shipped after 2018-01-24
30.9 black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 01236427 37.99 SGD
Shipped after 2018-01-24
30.9 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-222 11794493 119.99 SGD
Shipped after 2018-01-24
31.6 Silver   1PC 1 SP-222 11794502 29.99 SGD
In stock
31.6 black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-222 11794518 37.99 SGD
Shipped after 2018-01-24
27.2 black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 -- 01236418 30.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange with steel post
5
From Japan
On 2015-08-27 23:22:59
It was uneasy because the weight was not specified, but it was 100 g lighter (about 300 g) compared to iron, which we skimbed with a scale. I think that there is a weight difference depending on the size, but it will be helpful if you specify it in the range to understand.
This review is about item#01236418.

Related Products