Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Color Bolt

5.00 (7)
Purpose
Handle stem, etc
Bolt Dimensions
M5 x 20
Weight (g)
About 4
Material
stainless
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
blue   1Pack(6PC) 1 01236052 8.99 SGD
In stock
Silver   1Pack(6PC) 1 01236077 8.99 SGD
In stock
black   1Pack(6PC) 1 01236086 8.99 SGD
In stock
gold   1Pack(6PC) 1 01236034 8.99 SGD
In stock
Red   1Pack(6PC) 1 01236043 8.99 SGD
In stock
pink *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 01236068 11.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-09-27 08:09:18
I bought it as an alternative to a rusted steel bolt. It is strong against rust and it is relatively inexpensive so I bought it. I am using it without problems.
This review is about item#01236077.
Set on the handlebar
5
From Japan
On 2017-04-30 22:47:33
Adopted for the handlebar crank bolt. It is perfect for both length and red accents.
This review is about item#1236043.
Bicycle stem bolt
5
From Japan
On 2017-01-26 17:01:52
The color is perfect as expected! It is the best item for bicycle customization.
This review is about item#1236052.
Parts change at the time of bicycle maintenance
5
From Japan
On 2017-01-20 15:58:32
Since the handle side of the handlebar stem of the cross bike was rusted, it purchased for exchange. I chose a blue bolt on the red head and casually dressed up. It is a product you want to repeat again.
This review is about item#1236052.
To the stem bolt of the road bike
5
From Japan
On 2015-11-04 15:24:07
Although genuine was 18 mm but there is no applicable length, there is no applicable length so the painting made to 20 mm is about to be peeled off because it is peeled off No problem can be seen No matter how much rust comes out How long do you want to repeat orders Since it is a consumable item that changes frequently, it is saved if it is a little cheaper
This review is about item#01236077.
To one point of a bicycle
5
From Japan
On 2015-06-10 10:33:34
The paint film is awesome if it is thicker a little.
This review is about item#01236043.
Bicycle replacement parts
5
From Japan
On 2014-09-20 07:47:59
The paint will fall during tightening.
This review is about item#01236052.

Related Products