Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Color Bolt

4.33 (3)
Purpose
Ahead stem cap, etc
Bolt Dimensions
M6x30
Weight (g)
About 7.8
Material
stainless
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
blue   1PC 1 01236235 3.99 SGD
Shipped after 2018-06-25
pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01236244 3.99 SGD
Shipped after 2018-06-25
Red   1PC 1 01236226 3.99 SGD
Shipped after 2018-06-25
black   1PC 1 01236262 3.99 SGD
Shipped after 2018-06-25
gold   1PC 1 01236217 3.99 SGD
Shipped after 2018-06-25
Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01236253 3.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle head
5
From Japan
On 2017-01-26 17:01:07
The color is perfect as expected! It is the best item for bicycle customization.
This review is about item#1236235.
Road motorcycle head stem bolt
5
From Japan
On 2014-07-31 14:12:44
The most visible bolt got rusted, so I was looking for it. I like color development well.
This review is about item#01236235.
For mounting motorcycle parts
3
From Japan
On 2014-07-25 10:04:38
I bought it for motorcycle parts installation. If I install it anyway, I made it to color bolt, but the paint was peeling, I thought about returning and exchanging, but it was cheap, so I just installed it. Packing was a bolt but cushion was in and it was a bit disappointing to the state of the product though it was perfect.
This review is about item#01236226.

Related Products