Buy more than* S$200* and get FREE SHIPPING

Fork Bracket

4.00 (5)
Tube Length (mm)
220
Compatible Size
26 inches
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
white *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01235605 37.94 SGD
In stock
Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 01235614 35.09 SGD
Shipped after 2017-07-27
black   1PC 1 01235623 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-01-12 14:45:38
Since the neck is longer than ordinary size and many screws are cut, I can purchase it at any time because it can correspond to most things.
This review is about item#1235614.
Exchange with a bent front fork
4
From Japan
On 2016-05-11 22:56:09
Because it overturned and the rim bent, I exchanged the rim assembly with a new one, but because I took the handle to the left, I cured it when I replaced it with this fork. Since the screw part had enough length, it cut at the Just position. The color was painted. I would like to use it again because it is cheap.
This review is about item#01235614.
Exchange
5
From Japan
On 2016-02-26 22:40:01
There is a margin because there is inexpensive tube 220mm.
This review is about item#01235623.
Repair
5
From Japan
On 2015-11-22 10:56:30
Used as a substitute for Bridgestone Albert's fork. Drop the length with a few cm sander to complete the burr. It is cheap and I will use it again.
This review is about item#01235605.
Clearing work
1
From Japan
On 2015-04-17 12:12:31
It should be displayed larger if it is second hand.
This review is about item#01235623.

Related Products