Buy more than* S$200* and get FREE SHIPPING

Hand Saw

Hardness HRC
(Cutting edge) 64 over 66
Number of Threads
24 mountain
Width (mm)
13
Length (mm)
300
Compatible Models
EA582A, AB, AC, AD, BF over 2, C (old), CA, CB, E, EA over 2, SA-2
ESCO Part Number
EA582C-24
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 V224HE 01239665 38.11 SGD
Shipped after 2017-04-24
ADD TO CART

Related Products