Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Gloves

5.00 (4)
Overall Length (cm)
23
Thickness (mm)
0.09
...see all
Product Options
ADD TO CART
Mass (per box)(g) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Purpose 2015 Trusco Published Pages Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (per box)(g) Around Palms (cm) Middle Finger Length (cm) Weight (g) Size TRUSCO Part Number Purpose 2015 Trusco Published Pages Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
740 20.5 8.2 740 L 469-6018 Light work and food processing 3 0324 Natural Natural rubber (latex) 1Box(100Pair) 1 No.310 01239708 17.60 SGD
In stock
680 18.5 7.9 690 M 469-6026 - - - - 1box(100sheet) 1 No.310 01239692 17.60 SGD
In stock
610 17.0 7.5 610 S 469-6034 - - - - 1box(100sheet) 1 No.310 01239683 17.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Ueki, flowers, use every day, such as cleaning.
5
From Japan
On 2017-02-01 21:05:30
To thin gloves for more than 20 years it has been taken care of, but do not turn off as soon as this product is strong. S size purchase, Single Use to cut a few times with thin potato starch because it does not cut is easy to fit and very use to.
This review is about item#1239683.
Machinery maintenance
5
From Japan
On 2017-01-08 12:38:39
Although I tried to various use, durable difficult overwhelmingly tear
Paint, sheet metal, etc.
5
From Japan
On 2016-06-28 18:54:33
In truly brand item, without being defeated, it is any number of times can be used economically.
This review is about item#01239708.
Cleaning task
5
From Japan
On 2015-01-27 17:26:49
This type of rubber gloves, but I used to other nice of Mr. Okamoto is the best. Other companies will not work at once more and remove once it's Mr. Okamoto is Three to four positions that you can also be used to also fit in Dogai I think that it is durable.
This review is about item#01239708.

Related Products