Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small-size Steel Catch Clips

5.00 (5)
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Purpose
Boxes
Weight (g)
9, 9
Allowable Load (N[kgf])
60[6.1], 60[6.1]
Recommended Screw
Body: M3 countersunk small screws, received: M3 countersunk screw small microcephaly, Body: M3 flathead screws Catch: M3 flathead screws with small head
Finishing
Nickel-plated finish, Nickel Plating
Material
Cold-rolled steel plate (SPCC), Cold Rolled Steel Sheet
Type
Equipment / machinery, Facilities, Machinery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-17S 01245992 1.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To prevent the opening of the lid
5
From Japan
On 2017-06-05 12:50:24
I used a plastic lid lock as it broke. It was saved by the size size.
This review is about item#01245992.
With the hobby's work.
5
From Japan
On 2017-03-28 18:31:45
Although the movement of the part of the ring is a bit awkward, it is rather good, it does not do it when it is canceled.
This review is about item#1245992.
When opening and closing the box
5
From Japan
On 2016-11-01 00:28:51
It is also excellent in cost performance, easy to use. It is strong.
This review is about item#01245992.
****** Capture box for inspection plate
5
From Japan
On 2016-07-10 16:14:29
Cheap · fast · Good product quality.
This review is about item#01245992.
Production
5
From Japan
On 2015-11-23 17:26:56
I use cheap and purchase without problems
This review is about item#01245992.

Related Products