Buy more than* S$200* and get FREE SHIPPING

Small-size Stainless Catch Clips

4.50 (2)
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Purpose
Boxes
Weight (g)
8, 8
Allowable Load (N[kgf])
95[9.7], 95[9.7]
Recommended Screw
M3 countersunk screw small microcephaly, M3 flathead screws with small head
Finishing
Electrolytic polishing, Electrolytic Polishing
Material
Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
Type
Equipment / machinery, Facilities, Machinery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-17-SUS 01246008 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as part
4
From Japan
On 2016-12-19 14:58:39
I like the size just right, but I'd appreciate it if the price is cheaper.
This review is about item#1246008.
One-touch opening and closing of the observation window
5
From Japan
On 2016-06-01 22:29:58
Size is reasonable, nothing to rust even if it is exposed to the weather.
This review is about item#01246008.

Related Products