Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Catch Clips (with Key Hole)

5.00 (2)
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Purpose
Boxes, Machinery
Weight (g)
70
Allowable Load (N[kgf])
290[29.6]
Recommended Screw
[Bracket] M5 flathead screws with small head
Finishing
Electrolytic Polishing
Material
Stainless Steel Sheet (SUS-304)
Type
Facilities, Machinery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-22-SUS 01246123 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I fixed the lid of the box
5
From Japan
On 2017-07-31 16:14:21
Because it is stainless steel, you do not need to worry about rust. It is good that it is solid.
This review is about item#1246123.
Used to stop the lid of a fishing boat
5
From Japan
On 2015-06-03 19:29:00
I think the tablet is big and made of stainless steel and it becomes countermeasure against corrosion, it is a very safe patchin lock.
This review is about item#01246123.

Related Products