Buy more than* S$200* and get FREE SHIPPING

Stainless Catch Clips

5.00 (2)
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Purpose
Boxes
Weight (g)
50, 50
Finishing
Electrolytic polishing, Electrolytic Polishing
Material
Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
Type
Equipment / machinery, Facilities, Machinery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-55-SUS 01246272 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Locking the door of custom equipment
5
From Japan
On 2016-07-07 08:41:07
I searched for various fasteners, but there is no good thing, this is the last one to hit. I am satisfied with both texture and function.
This review is about item#01246272.
Circular lid lid
5
From Japan
On 2015-10-24 13:03:18
I made a round lid lid, it is very solid.
This review is about item#01246272.

Related Products