Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ring Binder Color-Tag

Storable Sheet Number
210
Material (binding tool)
Steel
Material (cover)
PP
Hole Intervals (mm)
80
Filing Thickness (mm)
21
Number of Holes
2 hole
Across Back (mm)
33
Height (mm)
307
Size
A4 vertical
Width (mm)
243
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 CTFu-CR420Y 01243698 5.99 SGD
Shipped after 2018-06-28
Blue 1PC 1 CTFu-CR420B 01243655 5.99 SGD
In stock
Light green 1PC 1 CTFu-CR420LG 01243664 5.99 SGD
In stock
Pink 1PC 1 CTFu-CR420P 01243673 5.99 SGD
Shipped after 2018-06-26
Transparency 1PC 1 CTFu-CR420T 01243682 5.99 SGD
In stock
ADD TO CART

Related Products