Buy more than* S$200* and get FREE SHIPPING

Clear Book

5.00 (2)
Height (mm)
307
Width (mm)
232
...see all>
Product Options
ADD TO CART
Number of Pockets Across Back (mm) Size Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pockets Across Back (mm) Size Color Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 22 A4 vertical Blue (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40B 01243786 6.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Green (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40G 01243795 6.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Orange (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40YR 01243856 6.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Green (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20G 01243716 3.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Light blue (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20LB 01243725 3.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Light green (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20LG 01243734 3.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Pink (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20P 01243743 3.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Transparency (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20T 01243752 3.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Pink (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40P 01243822 6.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Transparency (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40T 01243838 6.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Yellow (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20Y 01243768 3.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Orange (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20YR 01243777 3.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Light blue (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40LB 01243804 6.99 SGD
Shipped after 2018-05-28
60 36 - - - - 1copy 1 CT RA-60B 01243865 8.99 SGD
Shipped after 2018-05-28
60 36 - - - - 1copy 1 CT RA-60T 01243883 8.99 SGD
Shipped after 2018-05-28
60 36 - - - - 1copy 1 CT RA-60P 01243874 8.99 SGD
Shipped after 2018-05-28
20 15 A4 vertical Blue (Cover / pocket) PP Without inside paper 1PC 1 CTRa-20B 01243707 3.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Light green (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40LG 01243813 6.99 SGD
Shipped after 2018-05-28
40 22 A4 vertical Yellow (Cover / pocket) PP Without inside paper 1PC 1 CTRa-40Y 01243847 6.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For sorting price / unit price list etc
5
From Japan
On 2015-09-30 15:13:36
The pocket is very solid and it will not be torn etc even if I put it in and out several times. So the feeling of use is satisfactory. I just bought yellow, is this yellow? It was a color that I thought was orange rather than I think.
This review is about item#01243768.
Write a travel note
5
From Japan
On 2014-12-14 17:48:56
Before I knew about this clear book, I was sought by Hundred Young. However, I was having trouble with not having the number of copies and having the pocket part easily broken. Because the price is reasonable, and it is solidly done, I think that I met a very good one.
This review is about item#01243707.

Related Products