Buy more than* S$200* and get FREE SHIPPING

Whiteboard Marker Thin

Green Purchasing Law
Fit
Line Width (mm)
About 1.2 over 1.7
Overall Length (mm)
135
Shaft Diameter (phi mm)
21
Material
(Axial / cap / cartridge / cover) R over PP
Type
Fine print
Ingredients
Oil-based ink (alcohol-based)
Specification
Cartridge interchangeable, Breathable cap
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PM-B501B 01244574 2.99 SGD
Shipped after 2018-05-28
Black 1PC 1 PM-B501D 01244583 1.99 SGD
Shipped after 2018-05-28
Red 1PC 1 PM-B501R 01244608 1.99 SGD
Shipped after 2018-05-28
Green 1PC 1 PM-B501G 01244592 1.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products