Buy more than* S$200* and get FREE SHIPPING

Whiteboard Marker Bold

Green Purchasing Law
Fit
Line Width (mm)
About 3.6 over 4.0
Overall Length (mm)
135
Shaft Diameter (phi mm)
24
Material
(Axial / cap / cartridge / cover) R over PP
Type
Bold (Round core)
Ingredients
Oil-based ink (alcohol-based)
Specification
Cartridge interchangeable, Breathable cap
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PM-B503B 01244653 2.99 SGD
Shipped after 2018-04-23
Black 1PC 1 PM-B503D 01244662 2.99 SGD
Shipped after 2018-04-23
Green 1PC 1 PM-B503G 01244678 2.99 SGD
Shipped after 2018-04-25
Red 1PC 1 PM-B503R 01244687 2.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products