Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Whiteboard Marker Bold

Green Purchasing Law
Fit
Line Width (mm)
About 6.4 over 6.8
Overall Length (mm)
135
Shaft Diameter (phi mm)
24
Material
(Axial / cap / cartridge / cover) R over PP
Type
Bold (Sumishin)
Ingredients
Oil-based ink (alcohol-based)
Specification
Cartridge interchangeable, Breathable cap
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PM-B513B 01244696 2.99 SGD
In stock
Black 1PC 1 PM-B513D 01244705 2.99 SGD
In stock
Green 1PC 1 PM-B513G 01244714 2.99 SGD
In stock
Red 1PC 1 PM-B513R 01244723 2.99 SGD
In stock
ADD TO CART

Related Products