Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

White Board Marker

Material
(Nib) PET, (replacement tool) R over PP
...see all
Product Options
ADD TO CART
Compatible Overall Length (mm) Shaft Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Overall Length (mm) Shaft Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PM-B501 33 5 Fine print 1Pack(3PC) 1 PMR-BP01 01244775 1.16 SGD
In stock
PM-B503 34 7 Bold type 1Pack(2PC) 1 PMR-BP03 01244793 1.29 SGD
In stock
PM-B513 35 7 Bold angle core 1Pack(2PC) 1 PMR-BP13 01244802 1.29 SGD
In stock
PM-B502 33 5 In words 1Pack(3PC) 1 PMR-BP02 01244784 1.16 SGD
In stock
ADD TO CART

Related Products