Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil Replacement Red

5.00 (1)
Core Diameter (mm)
1.3
Color
Red
Overall Length (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(8PC) 1 PSR-CR13N-1P 01244994 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Normal use
5
From Japan
On 2014-12-08 08:59:42
I used a pencil, but this thickness is sure to be useful with a mechanical pencil.
This review is about item#01244994.

Related Products