Buy more than* S$200* and get FREE SHIPPING

Whiteboard Eraser Sheet

4.00 (1)
Material
(Base portion) P over PP / EVA, (sheet) polyester fiber
Specification
With magnet, sheets refill type
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108x51x34 M RA-32 1PC 1 RA-R32 01245037 2.99 SGD
In stock
158x51x34 L RA-31 1PC 1 RA-R31 01245028 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
schedule
4
From Japan
On 2015-03-16 14:32:35
I do not know because it is not turning yet but I think that it leads to ecology.
This review is about item#01245037.

Related Products