Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glue Stick

5.00 (1)
Green Purchasing Law
Fit
Material
(Container) R over PP
Specification
ACID FREE
...see all>
Product Options
ADD TO CART
Main Unit Dimensions (Diameter phi xHeight H)(mm) Capacity (g) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Main Unit Dimensions (Diameter phi xHeight H)(mm) Capacity (g) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
31x113 44 Jumbo size 1PC 1 01245256 -
Discontinued
[x]
21x88 10 Regular size 1PC 1 01245238 -
Discontinued
[x]
26x102 22 Medium size 1PC 1 01245247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flyer stick
5
From Japan
On 2015-06-01 15:08:41
Since I use it in large quantities, I want it in 100 units if I can, but I can order only one amount for less than 10,000 yen so I will order it with a considerable frequency.
This review is about item#01245238.

Related Products