Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scissors Long Wide

3.83 (6)
Green Purchasing Law
Fit
Blade Length (mm)
80
Blade Type
Standard
Plate Thickness (mm)
1.8
Type
Long blade / wide handle
Overall Length (mm)
190
Width (mm)
76
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HASA-251B 01245448 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Clerical work
1
From Japan
On 2017-11-19 17:09:55
It was thick for me and was unsuitable for office work. I will repurchase a different one.
This review is about item#1245448.
Hard items also break.
5
From Japan
On 2017-05-07 10:21:57
The dog's bait can not be cut with ordinary scissors, but it was cut easily with this scissors.
This review is about item#1245448.
You can cut well.
4
From Japan
On 2017-04-11 08:47:54
Hard things are well done. Is it better for the hole of the finger to be a little bigger?
This review is about item#01245448.
Cutting and processing work of nonwoven fabric type filter.
3
From Japan
On 2016-07-21 15:23:15
Things I used for personal things, I bought it because it was good reputation. Sharpness is also good, I think that it is easy to have. Of course it does not rust, and even corrugated cardboard can get rid of w g w w In fact, the fact that the product called plus, the company's fit cut curve,
This review is about item#01245448.
Fixtures
5
From Japan
On 2016-06-14 15:29:53
I am satisfied with no problem in terms of cost.
This review is about item#01245448.
General Affairs
5
From Japan
On 2016-03-16 15:24:19
We trusted the "Kokuyo" brand and purchased it. Of course it is GOOD to use!
This review is about item#01245448.

Related Products