Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scissors Long Wave

4.50 (8)
Green Purchasing Law
Fit
Blade Length (mm)
80
Blade Type
Standard
Plate Thickness (mm)
1.8
Type
Long blade / Wave handle
Overall Length (mm)
196
Width (mm)
76
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HASA-261B 01245457 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Rubber sheet cutting, waterproof tape cutting
5
From Japan
On 2018-06-12 15:13:32
I think that it is convenient and easy to use and easy to use for price reasons.
This review is about item#1245457.
During office work
2
From Japan
On 2018-03-02 14:38:50
Although the sharpness is good, there are places where the movement is somewhat hard and difficult to work. I added lubricating oil, but it did not change.
This review is about item#1245457.
Clerical work
5
From Japan
On 2018-02-07 04:48:55
I was surprised at the outstanding sharpness. I am going to run out with a light power. I used to use old but I wish I had swapped it as soon as possible. I am amazed at the current scissors with soft touch of fingers.
This review is about item#01245457.
Cut such as paper
5
From Japan
On 2016-11-10 23:33:12
Among numerous scissors, Aerofitto saxa is easy to use out of the group. This time is "long", but the blade is not so long as I expected, the merit was small. Conversely, with the sharpness that is the same as the regular version, you can cut firmly up to the cutting edge. If you use it for a long time, titanium blade is recommended, but this long was anxious but there are not many in the shop front, it was saved to order.
This review is about item#1245457.
Cutting of gardening net
5
From Japan
On 2016-10-19 09:34:56
The sharpness was good. Even if it is a bit hard, it's easy to use and it is well-cut.
This review is about item#1245457.
Cutting of cardboard
4
From Japan
On 2016-06-20 13:36:52
Very easy to grip, light and easy to cut
This review is about item#01245457.
Fixtures
5
From Japan
On 2016-06-14 15:30:06
I am satisfied with no problem in terms of cost.
This review is about item#01245457.
various
5
From Japan
On 2015-11-18 19:32:16
Cospa is the best. The sharpness is also considerable and crunchy paper is cut. It is recommended.
This review is about item#01245457.

Related Products