Buy more than* S$200* and get FREE SHIPPING

Scissors Glueless Wide

5.00 (5)
Green Purchasing Law
Fit
Blade Length (mm)
70
Blade Type
Super glue-less
Plate Thickness (mm)
1.8
Type
Wide handle
Overall Length (mm)
175
Width (mm)
76
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Accessories
Cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HASA-PF250W 01245466 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Paint curing
5
From Japan
On 2017-07-08 10:30:16
It was nice to be sputtered by the excellent sharpness. I also want to repeat.
This review is about item#1245466.
Cutting of cardboard
5
From Japan
On 2017-01-20 14:40:41
It is sharper than I thought, and I use it a lot. I think that the hole of the grip is a little bigger.
This review is about item#1245466.
packing
5
From Japan
On 2016-03-05 23:05:50
Easy to use
This review is about item#01245466.
For general paper cutting at the office
5
From Japan
On 2015-09-29 12:25:28
Sharpness was also good, and I was touched, especially because it does not stick to the adhesive surface of gummed tape etc. And this price, wonderful! I am very satisfied.
This review is about item#01245466.
Corrugated work
5
From Japan
On 2015-03-09 15:19:24
I am satisfied that I can do very light power. Even small children can cut cardboard, so it is useful for work
This review is about item#01245466.

Related Products