Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scissors Glueless Wave

5.00 (1)
Green Purchasing Law
Fit
Blade Length (mm)
70
Blade Type
Super glue-less
Plate Thickness (mm)
1.8
Type
Wave handle
Overall Length (mm)
181
Width (mm)
76
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Accessories
Cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HASA-PF260W 01245475 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of dough
5
From Japan
On 2018-06-07 14:41:56
For clothing stores, I often cut the fabric, but when I use ordinary scissors, I often purchase this because I can not cut using the previous one. In case I do not know because the date has not gone yet, but for now it's a very easy-to-use impression.
This review is about item#1245475.

Related Products