Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scissors Glueless Wide

4.50 (4)
Green Purchasing Law
Fit
Blade Length (mm)
70
Blade Type
Titanium / glueless
Plate Thickness (mm)
1.8
Type
Wide handle
Overall Length (mm)
175
Width (mm)
76
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Accessories
Cap
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark blue 1PC 1 HASA-PT250DB 01245493 7.99 SGD
In stock
Charcoal 1PC 1 HASA-PT250DM 01245502 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cutting of paper, cutting of cloth
5
From Japan
On 2017-12-07 09:13:29
It is outstanding sharpness. Easy to use, titanium coated design Is good.
This review is about item#1245493.
Thin corrugated board cutting
4
From Japan
On 2016-07-13 16:41:31
Although it is very sharp, ★ I am four because I think that the space to put your finger is cramped in men.
This review is about item#01245493.
Paper cutting
5
From Japan
On 2016-03-05 23:06:11
Easy to use
This review is about item#01245502.
Drawing documents etc.
4
From Japan
On 2015-04-16 22:43:27
It is a feeling of use close to satisfaction. I do not know the durability, but it is sputtless with a very light sharpness. The dissatisfaction point is slightly poor fingering feeling, it is hard to hold as it is doubled.
This review is about item#01245493.

Related Products