Buy more than* S$200* and get FREE SHIPPING

Scissors Glueless Wide

4.83 (6)
Green Purchasing Law
Fit
Blade Length (mm)
70
Blade Type
Titanium / glueless
Plate Thickness (mm)
1.8
Type
Wave handle
Color
Dark blue
Overall Length (mm)
181
Width (mm)
76
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Accessories
Cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HASA-PT260DB 01245518 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Cutting operation on adhesive tape
5
From Japan
On 2017-11-17 08:57:05
Titanium coating, it is very easy to cut because the adhesive does not stick to the cutting edge. The price is also easy, so I'd like to continue using it.
This review is about item#01245518.
Cut out medical gauze and tape etc
5
From Japan
On 2017-03-21 23:15:26
Even if you cut the tape it is hard to attach to the teeth and the sharpness is very good.
This review is about item#1245518.
To shred at business
4
From Japan
On 2016-08-12 16:37:41
I am satisfied because the sharpness is good and the price is also cheap, but if possible make it a Japanese product ★ 5.
This review is about item#1245518.
For on-site use
5
From Japan
On 2016-07-16 18:49:02
It is a thing with no problem to use, it was cheaper than anywhere, it is saved
This review is about item#01245518.
Versatile
5
From Japan
On 2016-03-31 14:39:03
The price is cheap but the best sharpness
This review is about item#01245518.
Unpacking furniture packing
5
From Japan
On 2016-02-02 18:46:43
I use it for pean, vinyl, cardboard, but it can be tremendously beautiful. Just open the blades and push to cut it. After that, is it durable?
This review is about item#01245518.

Related Products