Buy more than* S$200* and get FREE SHIPPING

Urethane Bearing

4.00 (1)
Hardness (Shore A)
90
Type
B
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Accuracy Class Operating temperature Limits Color Outer Diameter (phi mm) Bearing Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Accuracy Class Operating temperature Limits Color Outer Diameter (phi mm) Bearing Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18 - 408-0165 - - - 55 6204ZZ 20 120 1pc 1 U-2055-90 49049052 24.99 SGD
In stock
- 11 - 408-0114 - - - 30 6000ZZ 10 21 1pc 1 U-1030-90 49049007 18.99 SGD
Shipped after 2018-04-24
- 12 - 408-0131 - - - 40 6002ZZ 15 38 1pc 1 U-1540-90 49049025 20.99 SGD
Shipped after 2018-04-24
- 12 - 408-0157 - - - 45 6904ZZ 20 54 1pc 1 U-2045-90 49049043 21.99 SGD
Shipped after 2018-04-24
- 11 - 408-0106 - - - 30 608ZZ 8 15 1pc 1 U-0830-90 49048991 18.99 SGD
Shipped after 2018-04-24
1 1634 15 1-1552 408-0149 JIS B 1514 0 Class Over 20 over 70 degC Gray 45 6202ZZ 15 54 1PC 1 U-1545-90 49049034 18.99 SGD
In stock
- 11 - 408-0122 - - - 40 6200ZZ 10 38 1pc 1 U-1040-90 49049016 16.99 SGD
In stock
- 19 - 408-0173 - - - 65 6205ZZ 25 152 1pc 1 U-2565-90 49049061 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it for the motorcycle chain roller.
4
From Japan
On 2014-04-21 17:12:03
Because the noise of the chain is reduced, it feels nice. It's best if you are a little more weary.
This review is about item#49048991.

Related Products