Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulation drain hose

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For air conditioning
Overall Length (m)
20
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Hose Outer Diameter (mm) Hose Inside-Diameter (phi mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Outer Diameter (mm) Hose Inside-Diameter (phi mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 14.5 761-2923   1roll 1 DSH-14 01251346 76.99 SGD
In stock
31 19 761-2991   1roll 1 DSH-20N 01251364 159.99 SGD
In stock
37 25 761-3032 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 DSH-25N 01251382 179.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When indoor air conditioner construction
5
From Japan
On 2017-03-23 21:26:19
When working indoor drain hose, construction is easy, taping is also easy to make and very well
This review is about item#1251346.
Air conditioning construction
5
From Japan
On 2016-07-28 19:57:23
Since the interior of the hose is flat, water flows smoothly in parts where lateral pulling is long, etc. than using a normal hose.
This review is about item#01251346.
Drain of air conditioner
5
From Japan
On 2015-10-30 17:18:02
As expected is a manufacturer item. No problem. It is even better if it is with cuffs
This review is about item#01251346.

Related Products