Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-handed Tape Dispenser

2.00 (1)
Purpose
In the office: sealing envelopes, posters, labels, tags and cards. Organizing graphs, drawings, receipts, scrap design and materials. At home / school : crafting and sorting.
Main Part Dimension (mm)
96x60x29
Tape Length (m)
13
Tape Width (mm)
12
Weight (g)
About 55
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 HM12X13PW 01283756 9.99 SGD
In stock
Magenta 1PC 1 HM12X13PM 01283774 9.99 SGD
In stock
Orange 1PC 1 HM12X13PO 01283783 9.99 SGD
In stock
Cyan 1PC 1 HM12X13PC 01283765 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Envelope seal
2
From Japan
On 2017-10-14 23:20:08
I can not use it well. I can not cut it beautifully. It does not become straight. Although it seems to be possible if you grab a knack, the tape glue is faster and beautiful.
This review is about item#1283774.

Related Products