Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Type Dimension (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Type Dimension (mm) Material Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cation paint + black paint Small 300x300x60 Steel Common with steel, stain, FRP 1PC 1 710PSTK-FHS 01284185 28.04 SGD
In stock
- - 500x500x40 - - 1pc 1 7100STB-FH 01284194 43.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Attachment to the small truck
4
From Japan
On 2016-10-16 18:15:17
Size to just right. It is more easy-to-use and vacant lot a little more hole.
This review is about item#1284185.
Track of packing boxes stay
2
From Japan
On 2016-07-27 18:27:54
It is bad because the reinforcement of the corners are attached to the inside of the part to put a box sitting on the bottom and back of the box to a flat surface of the stay
This review is about item#01284185.
The tool box mounting
5
From Japan
On 2016-04-21 08:36:15
Without problems was used
This review is about item#01284185.
Toolbox stay
5
From Japan
On 2016-03-29 14:46:36
Strong
This review is about item#01284185.
Used to re-attaching tool box to the track
3
From Japan
On 2015-11-24 06:49:37
it is normal.
This review is about item#01284194.
Attached to the track
2
From Japan
On 2014-10-10 09:45:37
Isuzu was attached to the forward, the position of the hole of the bolt was troubled not match. Working on your own is required.
This review is about item#01284194.
Equipped to track
5
From Japan
On 2014-08-06 13:20:09
Durable than I thought
This review is about item#01284185.

Related Products