Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Cool Bottle

Caution
* Mass and outer diameter is the value includes the pouch.
Cooler Temperature
(6 hours) 8 degrees or less
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x100x265
Caliber (phi mm)
45
Capacity (L)
0.82
Weight (g)
490
Color
Black
Material
(Body / bottom) SUS304, (plug / plug cover / cap) PP, (plug packing / cap packing) silicon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SD-EA08 01040235 -
Discontinued
[x]
ADD TO CART