Buy more than* S$200* and get FREE SHIPPING

Plastic syringe lock type (Halina)

4.00 (1)
Tip Outer Diameter (mm)
10.8
Material
PP
...see all>
Product Options
ADD TO CART
1 Scale (mL) Capacity (mL) Overall Length (mm) Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) Capacity (mL) Overall Length (mm) Body Size (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 5 90 14.6-14.8 1box(100pc) 1 1082 01468258 44.99 SGD
In stock
0.2 10 113 17.1-17.3 1box(100pc) 1 1083 01468267 61.99 SGD
In stock
2 50 148.5 31.4-31.8 1box(25pc) 1 1086 01468294 64.99 SGD
In stock
0.1 2.5 82 10.7-10.9 1box(100pc) 1 1081 01468242 35.99 SGD
In stock
1 20 133 22.8-23.0 1box(50pc) 1 1084 01468276 47.99 SGD
In stock
1 30 138.5 25.3-25.5 1box(50pc) 1 TOP01085 01468285 83.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 20:55:36
Because each one is individually mounted, it is greatly appreciated.
This review is about item#1468294.